Lightnin Style Blade Stainless Steel

Lightnin Style Blade Stainless Steel

22 in. Lightnin Style 3 - Blade stainless steel.

Product Details

  • Product ID: 3068
  • Stock No: 3a.MRD359A.a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 22 in. Lightnin Style 3 - Blade stainless steel.
  • manufacturer: Not Specified
  • name: Lightnin Style Blade Stainless Steel
  • product_id: 3068
  • stock_no: 3a.MRD359A.a

Lightnin Style Blade Stainless Steel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed