Lincoln A.C. Motor 50hp

Lincoln A.C. Motor 50hp

Lincoln electric motor: 50 hp. Motor specifications: Frame 365-U, Phase 3, Volts 460, Type DG, NEMA Code F, NEMA Design B. Lincoln Code 1451-A1-PW, Hz.60, RPM 1745, Amps 59.5, Shaft diameter 2-1/8in. Overall dimensions L 2ft. 5in. x W 2ft. 2in. x H 1ft. 11in. (BB)

Product Details

  • Product ID: 11308
  • Stock No: MDBC262B
  • Manufacturer: Lincoln
  • Model:
  • Serial Number: 523542

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Lincoln electric motor: 50 hp. Motor specifications: Frame 365-U, Phase 3, Volts 460, Type DG, NEMA Code F, NEMA Design B. Lincoln Code 1451-A1-PW, Hz.60, RPM 1745, Amps 59.5, Shaft diameter 2-1/8in. Overall dimensions L 2ft. 5in. x W 2ft. 2in. x H 1ft. 11in. (BB)
  • manufacturer: Lincoln
  • name: Lincoln A.C. Motor 50hp
  • product_id: 11308
  • serial_number: 523542
  • stock_no: MDBC262B

Lincoln A.C. Motor 50hp

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed