Lincoln Motor- 100 HP

Lincoln Motor- 100 HP

Lincoln Motor- 100 HP. S/N: 1259620. Motor specifications: 1,775 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Overall dimensions: 31 in. L x 20 in. W x 24 in. H.

Product Details

  • Product ID: 610
  • Stock No: SNPM092.2a
  • Manufacturer: Lincoln
  • Model:
  • Serial Number: 1259620
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Lincoln Motor- 100 HP. S/N: 1259620. Motor specifications: 1,775 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Overall dimensions: 31 in. L x 20 in. W x 24 in. H.
  • manufacturer: Lincoln
  • name: Lincoln Motor- 100 HP
  • product_id: 610
  • serial_number: 1259620
  • stock_no: SNPM092.2a

Lincoln Motor- 100 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed