Lincoln Motor - 1/3 HP

Lincoln Motor - 1/3 HP

Lincoln, 1/3 hp, 1,740-1,750 rpm, 208-230/460 volt, 1.1-1.3/0.7 amps, 60 hz, 3 phase. 56C frame.

Product Details

  • Product ID: 607-02
  • Stock No: HDNP917.3a-02
  • Manufacturer: Lincoln

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1,740-1,750
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.1-1.3/0.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C

Dimensions:

Additional Product Details

Lincoln Motor - 1/3 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed