Liquid Ring Vacuum Pump

Liquid Ring Vacuum Pump

Liquid Ring Vacuum Pump. Model D-2723406. Bauknecht motor 7-1/2 hp, 380 V, 1,440 rpm. Overall dimensions 55 in. L x 37 in. W x 47 in. H.

Product Details

  • Product ID: 2715
  • Stock No: MPS546.1
  • Manufacturer: Not Specified
  • Model: D-2723406
  • Serial Number:

Pump Details

  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM:
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets: 1
  • # Outlets:
  • # Inlets/Outlets: 1

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 0.5
  • Inlet/Outlet 1 Type: NPT
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: NPT
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? yes
  • # Motors:
  • Motor Manufacturer: Bauknecht Motors
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1440
  • Motor Voltage: 380
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 37
  • Height (Inches): 47
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture: 1980
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Liquid Ring Vacuum Pump