Liquifier
Liquifier
Liquifier. Inside dimensions: 23-½ in. W, 23-½ in. L, 24-½ in. H. Inlets (1) 1-½ in., (1) 17½ in. by 17 in. Outlets: (1) 1-½ in. Motor: Master, 10 hp, 1,730 rpm, 220 volt, 26 amps 60 Hz, 3 phase. Overall dimensions: 27-½ in. W, 28 in. L, 60 in. H. Has 4 legs at 10-½ in.
Product Details
- Product ID: 3110
- Stock No: SGM2229.37a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Liquifier. Inside dimensions: 23-½ in. W, 23-½ in. L, 24-½ in. H. Inlets (1) 1-½ in., (1) 17½ in. by 17 in. Outlets: (1) 1-½ in. Motor: Master, 10 hp, 1,730 rpm, 220 volt, 26 amps 60 Hz, 3 phase. Overall dimensions: 27-½ in. W, 28 in. L, 60 in. H. Has 4 legs at 10-½ in.
- manufacturer: Not Specified
- name: Liquifier
- product_id: 3110
- stock_no: SGM2229.37a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.