Lord Label Systems Labeler

Lord Label Systems Labeler

Lord Label Systems Labeler. Model: System 1. Estimated capacity: 60 tags per minute based on a 4 x 6 in. label with a 10 in. stroke. Roller dimensions: 3 in. dia. (core) x 7 in. H. Labeler head Height can be adjusted on a scale from 0 to 36 in. Air ratings: vacuum 20-25 psig, air assist: 25-30 psi, tamp/blow 40-45 psi. Air requirements: 80 to 125 psi at 1.5 to 2 cfm. Electrical requirements: 115 VAC. Single-chip microprocessor-based control system with LCD readout provides single-point control. This unit applies pressure sensitive labels onto stationary or moving products in a low to high volume production facility. Overall dimensions: 3 ft. 11 in. L x 3 ft. 10 in. W x 7 ft. 2 in. H.(ACN104a).

Product Details

  • Product ID: 9664
  • Stock No: DNBA075
  • Manufacturer: Lord Label Systems
  • Model: System 1
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 47
  • Width (Inches): 46
  • Height (Inches): 86
  • Weight (LBS):
  • ACN: 104a

All fields

  • acn: 104a
  • description: Lord Label Systems Labeler. Model: System 1. Estimated capacity: 60 tags per minute based on a 4 x 6 in. label with a 10 in. stroke. Roller dimensions: 3 in. dia. (core) x 7 in. H. Labeler head Height can be adjusted on a scale from 0 to 36 in. Air ratings: vacuum 20-25 psig, air assist: 25-30 psi, tamp/blow 40-45 psi. Air requirements: 80 to 125 psi at 1.5 to 2 cfm. Electrical requirements: 115 VAC. Single-chip microprocessor-based control system with LCD readout provides single-point control. This unit applies pressure sensitive labels onto stationary or moving products in a low to high volume production facility. Overall dimensions: 3 ft. 11 in. L x 3 ft. 10 in. W x 7 ft. 2 in. H.(ACN104a).
  • height_inches: 86
  • length_inches: 47
  • manufacturer: Lord Label Systems
  • model: System 1
  • name: Lord Label Systems Labeler
  • product_id: 9664
  • stock_no: DNBA075
  • width_inches: 46

Lord Label Systems Labeler