Louis Allis Transistor Inverter

Louis Allis Transistor Inverter

Louis Allis Transistor Inverter Model 92046, Serial Number 0460363999 .75hp 230V Type L1, 8in. Long x 10in. Wide x 12in. High

Product Details

  • Product ID: 753
  • Stock No: MPS345aa.1
  • Manufacturer: Louis Allis
  • Model: 92046
  • Serial Number: 460363999

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Louis Allis Transistor Inverter

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed