Loveshaw Corporation Little David Case Sealer

Loveshaw Corporation Little David Case Sealer

Loveshaw Corporation Little David Case Sealer. Model: LD7D3. S/N: 379070373. Motor requirements: 1/4 hp, 110 V, 60 hz, 5.2 amps, single-phase. Conveyor infeed/exit height: 28-1/2 in. Overall dimensions: 33 in. L x 28-1/2 in. W. x 74 in. H. (ACN58).

Product Details

  • Product ID: 8151
  • Stock No: RTTF001.1
  • Manufacturer: Loveshaw Corporation
  • Model: LD7D3
  • Serial Number: 379070373

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loveshaw Corporation Little David Case Sealer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed