Loveshaw Corporation Little David® Automatic Uniform Case Sealer

Loveshaw Corporation Little David® Automatic Uniform Case Sealer

Loveshaw Corporation Little David® Automatic Uniform Case Sealer. Model: LD16A. The LD16A is an automatic case sealer that is manually adjustable to a wide range of box sizes. Carton capacity(Min /Max): 8 in./2 ft. L x 5 in./1 ft. 8 in. W x 4-1/2 in./1 ft. 8 in. H. Automatic top and bottom case sealer. Conveyor dimensions: 6 ft. L x 1 ft. W (double belt). Conveyor infeed/exit height: 2 ft.6 in. Taping head is designed for use with pressure sensitive tape. Power requirements: 240 V, single phase. Line air pressure required: 65 psi minimum. (1) Baldor electric motor, 1/3 hp, 1725 rpm, 115/208-230 V, 6.4/3.2 amps, 60 Hz, single phase. Approximate weight: 650 lbs. Overall Dimensions: 6 ft. 7-1/2 in. L x 3 ft. W x 6 ft. 3 in. H.(ACN184).

Product Details

  • Product ID: 10127
  • Stock No: SSBF218
  • Manufacturer: Loveshaw Corporation
  • Model: LD16A
  • Serial Number: 104209316A
  • Motor Manufacturer: Baldor Electric Motor
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 115/208-230
  • Motor Amps: 6.4/3.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 79.5
  • Width (Inches): 36
  • Height (Inches): 75
  • Weight (LBS): 650
  • ACN: 184

All fields

  • acn: 184
  • description: Loveshaw Corporation Little David® Automatic Uniform Case Sealer. Model: LD16A. The LD16A is an automatic case sealer that is manually adjustable to a wide range of box sizes. Carton capacity(Min /Max): 8 in./2 ft. L x 5 in./1 ft. 8 in. W x 4-1/2 in./1 ft. 8 in. H. Automatic top and bottom case sealer. Conveyor dimensions: 6 ft. L x 1 ft. W (double belt). Conveyor infeed/exit height: 2 ft.6 in. Taping head is designed for use with pressure sensitive tape. Power requirements: 240 V, single phase. Line air pressure required: 65 psi minimum. (1) Baldor electric motor, 1/3 hp, 1725 rpm, 115/208-230 V, 6.4/3.2 amps, 60 Hz, single phase. Approximate weight: 650 lbs. Overall Dimensions: 6 ft. 7-1/2 in. L x 3 ft. W x 6 ft. 3 in. H.(ACN184).
  • height_inches: 75
  • length_inches: 79.5
  • manufacturer: Loveshaw Corporation
  • model: LD16A
  • motors: 1
  • motor_amps: 6.4/3.2
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 0.33
  • motor_included_yesno: true
  • motor_manufacturer: Baldor Electric Motor
  • motor_phases: 1
  • motor_rpm: 1725
  • motor_voltage: 115/208-230
  • name: Loveshaw Corporation Little David® Automatic Uniform Case Sealer
  • product_id: 10127
  • serial_number: 104209316A
  • stock_no: SSBF218
  • weight_lbs: 650
  • width_inches: 36

Loveshaw Corporation Little David® Automatic Uniform Case Sealer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed