Lyco Destoner Vertical Auger Model DM16-72

Lyco Destoner Vertical Auger Model DM16-72

Lyco Destoner Vertical Auger. Model DM16-72. S/N 1.61E+09. Stainless steel. Auger dia.: 14-1/2 in. Vertical auger emerges from 48 in. L x 24 in. W x 27 in. H, irregular shaped tank to a discharge height of 7 ft, 6 in. Discharge dimensions: 16 in. W x 12 in. H. Overall height: 9 ft., 3 in. Floating product is picked up by the auger and elevated to the discharge point, while non floating heavies sink to the bottom of the tank for removal and discard. Unit is whole and complete, except for a drive chain guard cover on top of the machine and a discharge chute. It is mounted on casters for portable operation.

Product Details

  • Stock No: GICS154.10a
  • Manufacturer: Lyco Mfg. Inc.
  • Model: DM16-72
  • Serial Number: 1610000000

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Height (Inches): 111

Additional Product Details

  • Known Issues or Problems: Unit is whole and complete, except for a drive chain guard cover on top of the machine and a discharge chute.

Lyco Destoner Vertical Auger Model DM16-72

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed