Lyco Dewatering Conveyor
Un-used Lyco Dewatering Conveyor, 2 Vibrating Unit, Mfg. Invica. BL24-11/6, S/N's 202250 & 202249. 500 watts, 230/460 volt, 2,43/1.46 amps, 3 Ph, 60 Hz. Dimensions Conveyor, top: Inside dimensions: 24 in. wide, 84 in. length, 5 in. high. Conveyor sifter spaces are 1/16 of an in. wide. Sifter size is 24 in. by 60 in. Drain tank from 12 in. to 18 in. and 33-½ in. W. Outlet of drain tank is 6 in. Overall dimensions: 43 in. W, 91 in. L, 38 in. H. Cost New $20,000
Product Details
- Stock No: SGM3015.33a
- Manufacturer: Lyco Mfg. Inc.
- Serial Number: 202250 & 202249
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!