M & M Refrigeration 58 / WRV 204/1.1 Rotary Screw Compressor Package (58, 250 HP 460 V, M&M Micro Control Panel)

M & M Refrigeration 58 / WRV 204/1.1 Rotary Screw Compressor Package (58, 250 HP 460 V, M&M Micro Control Panel)

1996 M&M 58 / Howden WRV 204/1.1 Rotary Screw Compressor Package. Model: 58 / WRV 204/1.1. S/N: 96M-029-0200A / MK5D-1126. Refrigerant: Last used with R-717 (ammonia). Nominal design capacity: 232 tons at 220 bhp with 25°F suction temperature and a 90°F discharge temperature. Vi setting: 2.6. Displacement: 568 cfm. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. 1996 M&M oil separator, S/N: 96A044, Nat'l Bd: 781, MAWP: 300 psig @ 650°F, MDMT: -20°F @ 300 psig. Siemens electric motor, 250 hp, 3570 rpm, 460 V, 264 amps, 60 Hz, 3 phase. M&M control panel, power supply: 120 V, 36 FLA, 50/60 Hz, single phase. 1996 M&M Filter, S/N: 766, MAWP: 300 psi @ 650°F, MDMT: -20°F @ 300 psig. Viking rotary positive displacement pump, Model: AK495, S/N: 11563269. U.S. Electric motor, 5 hp, 1165 rpm, 208-230/460 V, 17.4-16/8 amps, 60 Hz, 3 phase. (2) Hansen Technologies pressure relief valves. Inlets: (1) 5 in. dia. compressor suction port. Outlets: (1) 3/4 in. dia. pressure relief port, (1) 4 in. dia. compressor discharge port. Approximate weight: 8,000 lbs. Overall dimensions: 12 ft. 3 in. L x 6 ft. W x 9 ft. 9 in. (ACN672a)


 

Product Details

  • Product ID: 9420
  • Stock No: ATGP201
  • Manufacturer: M & M Refrigeration
  • Model: 58 / WRV 204/1.1
  • Serial Number: MK5D-1126
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Howden
  • Package Model: 58
  • Package SN: 96M-029-0200A

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • # Compressors in Package: 1
  • Compressor Model: WRV 204/1.1
  • Compressor SN: MK5D-1126
  • Fixed/Variable VI: 2.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 781

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: M&M
  • Micro Control Panel Description: power supply: 120 V, 36 FLA, 50/60 Hz, single phase. 1996 M&M Filter, S/N: 766

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 250
  • Motor RPM: 3570
  • Motor Voltage: 460
  • Motor Amps: 264
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 147
  • Width (Inches): 72
  • Height (Inches): 117
  • Weight (LBS): 8000
  • ACN: 672a

Additional Product Details

  • Year of Manufacture: 1996
  • Spec Sheet Available: Yes

M & M Refrigeration 58 / WRV 204/1.1 Rotary Screw Compressor Package (58, 250 HP 460 V, M&M Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed