Mac Ribbon Blender Stainless Steel
Mac Ribbon Blender Stainless Steel
MAC Single Shell Double Ribbon Blender, dual 15 hp 230/460 volt motors, solid shaft diameter 3 in., ribbon thickness 1-1/2 in., height of discharge opening 2 ft., end discharge with guillotine style outlets, inner 100 cubic ft. capacity 90 in. L x 57 3/4 in. W x 40 in. H, outer 90 3/4 in. L x 56 in. W x 41 in. H, overall dimensions 10 ft. L x 78 in. W x 92 in. H. The motors are 230/460 v and the amp is 38/19. The height from from the ground to the bottom of the bolting flange on the outlet is 23" total clearance(see pics). The outlet bolting flange is 14 in. wide x 46 in. long including the 2 in. wide flange.
Product Details
- Product ID: 3151
- Stock No: 275.GR425.103a
- Manufacturer: MAC
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: MAC Single Shell Double Ribbon Blender, dual 15 hp 230/460 volt motors, solid shaft diameter 3 in., ribbon thickness 1-1/2 in., height of discharge opening 2 ft., end discharge with guillotine style outlets, inner 100 cubic ft. capacity 90 in. L x 57 3/4 in. W x 40 in. H, outer 90 3/4 in. L x 56 in. W x 41 in. H, overall dimensions 10 ft. L x 78 in. W x 92 in. H. The motors are 230/460 v and the amp is 38/19. The height from from the ground to the bottom of the bolting flange on the outlet is 23" total clearance(see pics). The outlet bolting flange is 14 in. wide x 46 in. long including the 2 in. wide flange.
- manufacturer: MAC
- name: Mac Ribbon Blender Stainless Steel
- product_id: 3151
- stock_no: 275.GR425.103a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.