Magic Aire 15-tons Air Handler

Magic Aire 15-tons Air Handler

(4) Magic Aire 15-Ton Air Handlers. Model: n/a. S/N: 2586. Blower fans: (2) 13 in. dia. Fan pulley: (1) 13 in. Inlets/outlets: (1) 1 in., (2) 1-1/2 in. A.O. Smith Motor. S/N:P45M4T11C3. 1-1/2 hp, 1725 rpm, 208-230/460 V, 4.4/2.2 amps, 60/50 Hz, 3 phase, 56 Hz Frame. Motor pulley: (1) 6 in. drives 1/2 in. belt. Overall dimensions: 74 in. L x 68 in. W x 48 in. H.

Product Details

  • Stock No: ER51302.
  • Manufacturer: Magic Aire
  • Serial Number: 2586

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Magic Aire 15-tons Air Handler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed