Manning Systems Gas Monitor Model GM-1

Manning Systems Gas Monitor Model GM-1

(4) Ammonia Monitors. Model GM-1. Warning and alarm settings. Fail-safe design. LED bargraph display. Input rating: 1 amp at 120 VAC, 60 Hz; relay contact rating: 3 amps at 120 VAC. S/N 200006-168-GM1-2.(ACN12).

Product Details

  • Stock No: BWMC459.1a
  • Manufacturer: Manning Systems
  • Model: GM-1
  • Serial Number: 200006-168-GM1-2

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 12

Additional Product Details

Manning Systems Gas Monitor Model GM-1

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed