Mantons Gaulin 1500 CGD Homogenizer - 3,000 PSI
Manton Gaulin Homogenizer. Maximum capacity: 1500 gph. Model: 1500 CGD. S/N 728452387. 2-stage manual valve assembly. 1-15/16 in. plungers. 3,000 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Tapered seat poppet valve cylinders. Painted Frame. Poppet valve diameter: 1-3/8 in. Motor, 50 hp, 1155 rpm, 772 rpm (final), 220/440 V. Motor pulley diameter: 9-3/4 in. Gear pulley diameter: 14-3/8 in. Inlets: (1) 2 in. dia. threaded fitting. Outlets: (1) 1 in. dia. Overall dimensions 75 in. L x 50 in. W x 63 in. H.
Product Details
- Stock No: 150.279
- Manufacturer: Manton Gaulin
- Model: 1500 CDG
- Serial Number: 728452387
Homogenizer Details
- Rated Capacity (GPH): 1500
- Maximum Operating Pressure (PSI): 3000
- Number of Stages: 2
- Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 50
- Motor RPM: 1155/722
- Motor Voltage: 220/440
Dimensions:
- Length (Inches): 75
- Width (Inches): 50
- Height (Inches): 63
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!