Marcus Homogenizer Transformer - 225 KVA
Marcus Homogenizer Transformer - 225 KVA
Marcus Homogenizer Transformer- 225 KVA. Model: MT226 H19, S/N: 216-303. Primary voltage: 208. Secondary voltage: 480. Taps/volts: 1/440, 2/460, 3/480. Type: TF, Hz: 60, phase: 3, impedance: 41, class: 220, temp: 302°F, spec: 7809. Overall dimensions: 35 in. L x 25 in. W x 47 in. H.(H17).
Product Details
- Product ID: 712
- Stock No: pHDMD140A.7
- Manufacturer: Marcus
- Model: MT226 H19
- Serial Number: 216-303
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
- Length (Inches): 35
- Width (Inches): 25
- Height (Inches): 47
- Weight (LBS):
- ACN:
All fields
- 48_kva: 225
- 51_high_voltage: 480
- 51_low_voltage: 208
- description: Marcus Homogenizer Transformer- 225 KVA. Model: MT226 H19, S/N: 216-303. Primary voltage: 208. Secondary voltage: 480. Taps/volts: 1/440, 2/460, 3/480. Type: TF, Hz: 60, phase: 3, impedance: 41, class: 220, temp: 302°F, spec: 7809. Overall dimensions: 35 in. L x 25 in. W x 47 in. H.(H17).
- height_inches: 47
- kva: 225
- length_inches: 35
- manufacturer: Marcus
- model: MT226 H19
- name: Marcus Homogenizer Transformer - 225 KVA
- product_id: 712
- serial_number: 216-303
- stock_no: pHDMD140A.7
- width_inches: 25
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.