Marod Ribbon Blender- 40 Cubic Feet Model 01 MHS 30

Marod Ribbon Blender- 40 Cubic Feet Model 01 MHS 30

Marod Machinery Ribbon Blender- 40 cubic feet, Model 01 MHS 30, S/N 2265, SO number 1635, Size 30, with 7.5hp motor and final rpm of 50. Reliance Motor, hp 7.5, 1,740 rpm, 230/460 volts, 20.6/10.3 amps, 60 Hz, 3 phase. Boston Gearbox 800 Series, S/N F87A-20S-B9, input hp 7.640, output torque 5,470, ratio 20. Discharge Opening on bottom with 10 in. x 10 in. Inside Measurement of Barrel: 25-½ in.W x 100 in. L x 33 in. H. Overall Measurements: 35 in. W x 128 in. L x 93 in. H.

Product Details

  • Stock No: SBPP159.5
  • Manufacturer: Marod Machinery
  • Model: 01 MHS 30
  • Serial Number: 2265

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Marod Ribbon Blender- 40 Cubic Feet Model 01 MHS 30

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed