Mateer Burt Volumetric Auger Filler
Mateer Burt Volumetric Auger Filler
Mateer Burt Volumetric Auger Filler, Model 1000, S/N 804966, Neotron, Funnel 22 in. Diameter x 19 in. H to 3 1/4 in. Outlet, Drive 1-1/2 hp 208-230/460 volts 1,725 rpm, 54 in. L x 43 in. W x 32 in. L
Product Details
- Product ID: 4094
- Stock No: BASF668.12a
- Manufacturer: Mateer Burt
- Model: 1000
- Serial Number: 804966
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mateer Burt Volumetric Auger Filler, Model 1000, S/N 804966, Neotron, Funnel 22 in. Diameter x 19 in. H to 3 1/4 in. Outlet, Drive 1-1/2 hp 208-230/460 volts 1,725 rpm, 54 in. L x 43 in. W x 32 in. L
- manufacturer: Mateer Burt
- model: 1000
- name: Mateer Burt Volumetric Auger Filler
- product_id: 4094
- serial_number: 804966
- stock_no: BASF668.12a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.