MBC Single Pass Variable Speed Hot Water Blancher

MBC Single Pass Variable Speed Hot Water Blancher

MBC Single Pass Variable Speed Hot Water Blancher. Stainless steel tank: 235 gal. 380,000 BTU/hr. 380 lbs steam/hr. 11 boiler hp. (2) Stainless steel mesh belts. Lower belt: 20 ft. L x 13 in. W. Upper belt: 18-1/2 ft. L x 13 in. W. Mesh size: 2-1/2 in. L x 1/2 in. W. Baldor Motor: 1/2 hp, 1,725 rpm, 230/460 V, 1.6/0.8 amps, 60 Hz, 3 phase. General Electric motor: 1/2 hp, 1,725 rpm, 115/230 V, 1 phase. Emerson Horizon 1 speed control. Chain lift, cover lift, and conveyor lift. Overall dimensions: 20 ft. 6 in. L x 40 in. W x 7 ft. 2 in. H.

Product Details

  • Product ID: 1380
  • Stock No: DSBI067.7
  • Manufacturer: MBC
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: MBC Single Pass Variable Speed Hot Water Blancher. Stainless steel tank: 235 gal. 380,000 BTU/hr. 380 lbs steam/hr. 11 boiler hp. (2) Stainless steel mesh belts. Lower belt: 20 ft. L x 13 in. W. Upper belt: 18-1/2 ft. L x 13 in. W. Mesh size: 2-1/2 in. L x 1/2 in. W. Baldor Motor: 1/2 hp, 1,725 rpm, 230/460 V, 1.6/0.8 amps, 60 Hz, 3 phase. General Electric motor: 1/2 hp, 1,725 rpm, 115/230 V, 1 phase. Emerson Horizon 1 speed control. Chain lift, cover lift, and conveyor lift. Overall dimensions: 20 ft. 6 in. L x 40 in. W x 7 ft. 2 in. H.
  • manufacturer: MBC
  • name: MBC Single Pass Variable Speed Hot Water Blancher
  • product_id: 1380
  • stock_no: DSBI067.7

MBC Single Pass Variable Speed Hot Water Blancher

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed