McBrady Bottle or Jar Rinser
McBrady Bottle or Jar Rinser
McBrady bottle or jar rinser, Model 200, S/N A48-2484. Unit 48 in. diameter, made in 1984. There is a stainless steel feed/unscrambler table that can be used with this machine. There are 3 change parts reels. Size one ran a 4 in. diameter x 6-3/4 in. tall open mouth jar, size two ran a 3-3/8 in. diameter x 6-1/2 in. tall open mouth jar, and size three ran a 3 in. diameter x 4-3/8 in. tall jar.
Product Details
- Product ID: 4186
- Stock No: 120.URB3a.22a
- Manufacturer: McBrady Engineering
- Model: 200
- Serial Number: A48-2484
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: McBrady bottle or jar rinser, Model 200, S/N A48-2484. Unit 48 in. diameter, made in 1984. There is a stainless steel feed/unscrambler table that can be used with this machine. There are 3 change parts reels. Size one ran a 4 in. diameter x 6-3/4 in. tall open mouth jar, size two ran a 3-3/8 in. diameter x 6-1/2 in. tall open mouth jar, and size three ran a 3 in. diameter x 4-3/8 in. tall jar.
- manufacturer: McBrady Engineering
- model: 200
- name: McBrady Bottle or Jar Rinser
- product_id: 4186
- serial_number: A48-2484
- stock_no: 120.URB3a.22a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.