McQuay Air Cooled Chiller 115 Ton
McQuay Air Cooled Chiller 115 Ton
McQuay Air Cooled Chiller, Model ALR115C, S/N 5UA0188400, 460 volts, 115 ton, 4 compressors.
Product Details
- Product ID: 4619
- Stock No: 125.Rd0060
- Manufacturer: McQuay Snyder
- Model: ALR115C
- Serial Number: 5UA0188400
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: McQuay Air Cooled Chiller, Model ALR115C, S/N 5UA0188400, 460 volts, 115 ton, 4 compressors.
- manufacturer: McQuay Snyder
- model: ALR115C
- name: McQuay Air Cooled Chiller 115 Ton
- product_id: 4619
- serial_number: 5UA0188400
- stock_no: 125.Rd0060
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.