Mepaco Hydraulic Dumper
Mepaco Hydraulic Dumper
Mepaco Hydraulic Dumper. Model: 519-C, S/N: 4595. Capacity: 1,400 lb. Carriage dimensions: 40-1/2 in. L x 28 in. W x 66 in. H. GS Hydraulic Pack, Mfr. code: 1702. Max pressure: 1,450 psi, R.V. setting: 1,450 psi, 5.3 gpm. Stauff Leeson Motor: 5 hp, 1,750 rpm, 208-230/460 V, 13.8-13 FLA, 60 Hz, 3 phase. Stauff oil filter, Model: SF-6520, 10 micron nominal. Overall dimensions: 70 in. L x 41 in. W x 92 in. H.
Product Details
- Product ID: 3444
- Stock No: SNBB082.13
- Manufacturer: Mepaco
- Model: 519-C
- Serial Number: 4595
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mepaco Hydraulic Dumper. Model: 519-C, S/N: 4595. Capacity: 1,400 lb. Carriage dimensions: 40-1/2 in. L x 28 in. W x 66 in. H. GS Hydraulic Pack, Mfr. code: 1702. Max pressure: 1,450 psi, R.V. setting: 1,450 psi, 5.3 gpm. Stauff Leeson Motor: 5 hp, 1,750 rpm, 208-230/460 V, 13.8-13 FLA, 60 Hz, 3 phase. Stauff oil filter, Model: SF-6520, 10 micron nominal. Overall dimensions: 70 in. L x 41 in. W x 92 in. H.
- manufacturer: Mepaco
- model: 519-C
- name: Mepaco Hydraulic Dumper
- product_id: 3444
- serial_number: 4595
- stock_no: SNBB082.13
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.