MetRam Industriesatic Weightec Checkweigher

MetRam Industriesatic Weightec Checkweigher

MetRam Industriesatic Weightec Checkweigher. Model: LWIII Weightec. Maximum allowable container width: 2 in. Unit is equipped with a digital display and push button controls. Motor. Height at conveyor infeed: 42 in. Height at conveyor exit: 36 in. Overall dimensions: 47-1/2 in. L x 34 in. W x 62-1/2 in. H.

Product Details

  • Stock No: SSPN207.a
  • Manufacturer: MetRam Industriesatic
  • Model: LWIII Weightec

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

MetRam Industriesatic Weightec Checkweigher

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed