Meyer Vibrating Conveyor
Meyer Vibrating Conveyor
Meyer Vibrating Conveyor. Model: VF0-15X9. S/N: 812. Sifting deck dimensions: 4 ft. 4 in. L x 1 ft. 3 in. W. U.S. Motor, 1 hp, 1745 rpm, 230/460 V, 3.6/1.8 FLA, 60 Hz, 3 phase. Conveyor infeed height: 3 ft. 3 in. Conveyor exit height: 2 ft. 6 in. and 2 ft. 4 in. (discharge). Inlets: (1) 1 ft. 8 in. L x 1 ft. 3 in. W infeed. Outlets: (1) 7 in. W x 4 in. H coarse discharge, (1) 11 in. W x 2 in. H fine discharge. Overall dimensions: 8 ft. 7 in. x 2 ft. 9 in. W x 3 ft. 11 in. H.
Product Details
- Product ID: 3820
- Stock No: SBPP059.4
- Manufacturer: Meyer Industries Garroutte
- Model: VFO-15X9
- Serial Number: 812
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Meyer Vibrating Conveyor. Model: VF0-15X9. S/N: 812. Sifting deck dimensions: 4 ft. 4 in. L x 1 ft. 3 in. W. U.S. Motor, 1 hp, 1745 rpm, 230/460 V, 3.6/1.8 FLA, 60 Hz, 3 phase. Conveyor infeed height: 3 ft. 3 in. Conveyor exit height: 2 ft. 6 in. and 2 ft. 4 in. (discharge). Inlets: (1) 1 ft. 8 in. L x 1 ft. 3 in. W infeed. Outlets: (1) 7 in. W x 4 in. H coarse discharge, (1) 11 in. W x 2 in. H fine discharge. Overall dimensions: 8 ft. 7 in. x 2 ft. 9 in. W x 3 ft. 11 in. H.
- manufacturer: Meyer Industries Garroutte
- model: VFO-15X9
- name: Meyer Vibrating Conveyor
- product_id: 3820
- serial_number: 812
- stock_no: SBPP059.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.