Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor. Model: DL100S202SU. S/N: 186097. Inlets: (1) 1 in. s-line. Outlets: (1) 1 in. s-line. Temperature -240 to 177. 900 PSIG. Overall dimensions for flow sensor: 2 ft. 9-1/8 L. x 1 ft. 3 in. W. x 5-1/4 in. H. Remote Flow Transmitter. Model: RFT97121PD2. S/N: 62883. Frequency output: 6000 Hz =60 gal/min. Overall dimensions for remote flow transmitter: 1 ft. L. x 9 in. W. x 4-1/4 in. H. (IN-TX).

Product Details

  • Product ID: 11238
  • Stock No: MRDC0056.2a
  • Manufacturer: Micro Motion
  • Model: DL100S202SU
  • Serial Number: 186097

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Micro Motion Mass Flow Sensor. Model: DL100S202SU. S/N: 186097. Inlets: (1) 1 in. s-line. Outlets: (1) 1 in. s-line. Temperature -240 to 177. 900 PSIG. Overall dimensions for flow sensor: 2 ft. 9-1/8 L. x 1 ft. 3 in. W. x 5-1/4 in. H. Remote Flow Transmitter. Model: RFT97121PD2. S/N: 62883. Frequency output: 6000 Hz =60 gal/min. Overall dimensions for remote flow transmitter: 1 ft. L. x 9 in. W. x 4-1/4 in. H. (IN-TX).
  • manufacturer: Micro Motion
  • model: DL100S202SU
  • name: Micro Motion Mass Flow Sensor
  • product_id: 11238
  • serial_number: 186097
  • stock_no: MRDC0056.2a

Micro Motion Mass Flow Sensor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed