Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor. Model: S100S128. S/N: 103779. Temp: -240 to 204ºc. Conn: 230 psig. Tube: 2250 psig. Input 15 volts. Inlet: 1 in. dia. port. Outlet: 1 in. dia. port. Overall dimensions: 25 ½ in. L x 17 in. W x 4 in. H. Remote Flow transmitter. Model: RFT97121PRU. S/N: 55734. Premium Product Flow 0-200.0 gal/min. Output 15 volts. Overall dimensions: 12 in. L x 9 in. W x 4 in. H.

Product Details

  • Product ID: 10384
  • Stock No: RCJF043.3a
  • Manufacturer: Micro Motion
  • Model: S100S128
  • Serial Number: 103779

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Micro Motion Mass Flow Sensor. Model: S100S128. S/N: 103779. Temp: -240 to 204ºc. Conn: 230 psig. Tube: 2250 psig. Input 15 volts. Inlet: 1 in. dia. port. Outlet: 1 in. dia. port. Overall dimensions: 25 ½ in. L x 17 in. W x 4 in. H. Remote Flow transmitter. Model: RFT97121PRU. S/N: 55734. Premium Product Flow 0-200.0 gal/min. Output 15 volts. Overall dimensions: 12 in. L x 9 in. W x 4 in. H.
  • manufacturer: Micro Motion
  • model: S100S128
  • name: Micro Motion Mass Flow Sensor
  • product_id: 10384
  • serial_number: 103779
  • stock_no: RCJF043.3a

Micro Motion Mass Flow Sensor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed