Miller-Leaman Stainless Steel Thompson Strainer
Miller-Leaman Stainless Steel Thompson Strainer
Miller-Leaman Stainless Steel Thompson Strainer. Model: MLS-4C-T316. Maximum flow: 350 GPM – no minimum flow requirement. Maximum pressure: 125 PSI. Maximum temperature: 135º F. Screen surface area: 367 sq. in. (2) 4-1/4 in. flange dia. (8) ¾ in. mounting holes. 2-7/8 in. adjacent. 7-1/2 in. opposite. Gauge dial. Overall dimensions: 1 ft. 11-1/2 in. L. x 1 ft. 11 in. W. x 3 ft. 8-5/8 in. H.
Product Details
- Product ID: 10451
- Stock No: RCJF1755.1
- Manufacturer: Miller-Leaman, Inc.
- Model: MLS-4C-T316
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Miller-Leaman Stainless Steel Thompson Strainer. Model: MLS-4C-T316. Maximum flow: 350 GPM – no minimum flow requirement. Maximum pressure: 125 PSI. Maximum temperature: 135º F. Screen surface area: 367 sq. in. (2) 4-1/4 in. flange dia. (8) ¾ in. mounting holes. 2-7/8 in. adjacent. 7-1/2 in. opposite. Gauge dial. Overall dimensions: 1 ft. 11-1/2 in. L. x 1 ft. 11 in. W. x 3 ft. 8-5/8 in. H.
- manufacturer: Miller-Leaman, Inc.
- model: MLS-4C-T316
- name: Miller-Leaman Stainless Steel Thompson Strainer
- product_id: 10451
- stock_no: RCJF1755.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.