Mix Tank-280 Gallon
Mix Tank-280 Gallon
Mix Tank with Motor, Wheels and Stand. Screw down funnel type lid. Agitator sits inside a sifting screen. Gear box: Perfection American. Model V 2130 A. S/N 871 E. Ratio 30:1, 52 hp, input at 1,750 rpm. Reliance Electric, Duty master, AC Motor (S-2000). ID: P56H31613. FR: FC56HC, Type: P, 1.5 hp, 2.08/230/460 V, 5.6-5.6/2.8 amps, 60hz, 1.0 S.F., 1,725 rpm, cont time rating, 200 V min. Ins. CL: F. Inside dimensions of tank, 30 in. dia. x 23 in. H. Outlets: (1) 2 in. (1) 1-1/2 in. (1) 1 in. Inside screen dimensions 20 in. dia., 24 in. H. Overall dimensions: 37-1/2 in. L x 34 in. W x 52-1/2 in. H.
Product Details
- Product ID: 5733
- Stock No: 17aKGE-27382.2
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mix Tank with Motor, Wheels and Stand. Screw down funnel type lid. Agitator sits inside a sifting screen. Gear box: Perfection American. Model V 2130 A. S/N 871 E. Ratio 30:1, 52 hp, input at 1,750 rpm. Reliance Electric, Duty master, AC Motor (S-2000). ID: P56H31613. FR: FC56HC, Type: P, 1.5 hp, 2.08/230/460 V, 5.6-5.6/2.8 amps, 60hz, 1.0 S.F., 1,725 rpm, cont time rating, 200 V min. Ins. CL: F. Inside dimensions of tank, 30 in. dia. x 23 in. H. Outlets: (1) 2 in. (1) 1-1/2 in. (1) 1 in. Inside screen dimensions 20 in. dia., 24 in. H. Overall dimensions: 37-1/2 in. L x 34 in. W x 52-1/2 in. H.
- manufacturer: Not Specified
- name: Mix Tank-280 Gallon
- product_id: 5733
- stock_no: 17aKGE-27382.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.