Mojonnier Pressure Wall Processor- 500 Gallon

Mojonnier Pressure Wall Processor- 500 Gallon

Mojonnier Pressure Wall Processor- 500 Gallon. S/N: 1717. Flip-top lids. Center bridge for agitation. Leak in coils, needs connections and bodywork. Inlets: (3) 3/4 in. dia. ports, (3) 1-1/4 in. dia. MPT (jacket), (2) 1-1/2 in. dia. ACME fittings. Outlets: (1) 1-1/4 in. dia. MPT (jacket), (1) 1-1/2 in. dia. FNPT discharge. Overall dimensions: 73 in. L x 69 in. W x 57 in. H.

Product Details

  • Product ID: 5769
  • Stock No: 35.123
  • Manufacturer: Mojonnier
  • Model:
  • Serial Number: 1717
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Mojonnier Pressure Wall Processor- 500 Gallon. S/N: 1717. Flip-top lids. Center bridge for agitation. Leak in coils, needs connections and bodywork. Inlets: (3) 3/4 in. dia. ports, (3) 1-1/4 in. dia. MPT (jacket), (2) 1-1/2 in. dia. ACME fittings. Outlets: (1) 1-1/4 in. dia. MPT (jacket), (1) 1-1/2 in. dia. FNPT discharge. Overall dimensions: 73 in. L x 69 in. W x 57 in. H.
  • manufacturer: Mojonnier
  • name: Mojonnier Pressure Wall Processor- 500 Gallon
  • product_id: 5769
  • serial_number: 1717
  • stock_no: 35.123

Mojonnier Pressure Wall Processor- 500 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed