Mojonnier Processor Stainless Steel - 600 Gallon
Mojonnier Processor Stainless Steel - 600 Gallon
600 Gallon Mojonnier Processor, Model 600, S/N 1823, 5 in. outlet, inner dimensions: 64 in. diameter x 58 in. H, scrape surface agitator less motor details, vertical baffle, 2 CIP spray balls, 1-1/2 in. jacket connections less jacket rating, mild steel legs, overall dimensions 64 in. diameter x 104 in. H.
Product Details
- Product ID: 6035
- Stock No: 145.GR319
- Manufacturer: Mojonnier
- Model: 600
- Serial Number: 1823
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 600 Gallon Mojonnier Processor, Model 600, S/N 1823, 5 in. outlet, inner dimensions: 64 in. diameter x 58 in. H, scrape surface agitator less motor details, vertical baffle, 2 CIP spray balls, 1-1/2 in. jacket connections less jacket rating, mild steel legs, overall dimensions 64 in. diameter x 104 in. H.
- manufacturer: Mojonnier
- model: 600
- name: Mojonnier Processor Stainless Steel - 600 Gallon
- product_id: 6035
- serial_number: 1823
- stock_no: 145.GR319
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.