Mojonnier Processor Stainless Steel - 600 Gallon

Mojonnier Processor Stainless Steel - 600 Gallon

600 Gallon Mojonnier Processor, Model 600, S/N 1822, 5 in. outlet, inner dimensions: 66 in. diameter x 57 in. H, scrape surface agitator less motor details, vertical baffle, 1-1/2 in. jacket connections less jacket rating, mild steel legs, overall dimensions 77 in. diameter x 102 in. H

Product Details

  • Product ID: 6034
  • Stock No: 145.GR419
  • Manufacturer: Mojonnier
  • Model: 600
  • Serial Number: 1822
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 600 Gallon Mojonnier Processor, Model 600, S/N 1822, 5 in. outlet, inner dimensions: 66 in. diameter x 57 in. H, scrape surface agitator less motor details, vertical baffle, 1-1/2 in. jacket connections less jacket rating, mild steel legs, overall dimensions 77 in. diameter x 102 in. H
  • manufacturer: Mojonnier
  • model: 600
  • name: Mojonnier Processor Stainless Steel - 600 Gallon
  • product_id: 6034
  • serial_number: 1822
  • stock_no: 145.GR419

Mojonnier Processor Stainless Steel - 600 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed