Mojonnier Stainless Steel Single Shell Processor Tank- 600 Gallon
Mojonnier Stainless Steel Single Shell Processor Tank- 600 Gallon
Mojonnier Stainless Steel Single Shell Processor Tank- 600 Gallon. Model 600. S/N 1830. Standard agitator. Valve opening: 2-¼ in. (4) side valves. Top inlets: (1) 2-½ in.; (2) 1-½ in. Motor. (2) half moon lids. Center bridge: 62-½ in. L x 24 in. W. Inside dimensions: 64 in. dia. x 49 in. H. Level bottom. Jacket leaks render this unit suitable for single shell duty only. Overall dimensions: 74 in. L x 69 in. W x 7 ft. H.
Product Details
- Product ID: 7113
- Stock No: HDBD180a.12a
- Manufacturer: Mojonnier
- Model: 600
- Serial Number: 1830
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Mojonnier Stainless Steel Single Shell Processor Tank- 600 Gallon. Model 600. S/N 1830. Standard agitator. Valve opening: 2-¼ in. (4) side valves. Top inlets: (1) 2-½ in.; (2) 1-½ in. Motor. (2) half moon lids. Center bridge: 62-½ in. L x 24 in. W. Inside dimensions: 64 in. dia. x 49 in. H. Level bottom. Jacket leaks render this unit suitable for single shell duty only. Overall dimensions: 74 in. L x 69 in. W x 7 ft. H.
- manufacturer: Mojonnier
- model: 600
- name: Mojonnier Stainless Steel Single Shell Processor Tank- 600 Gallon
- product_id: 7113
- serial_number: 1830
- stock_no: HDBD180a.12a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.