MOKON Cold Water Circulating Unit

MOKON Cold Water Circulating Unit

MOKON Cold Water Circulating Unit. Model: SM7A00G5. S/N: 16046. 208V. Does not have heating capability. Made for temperature control of plastic processing (injection molding) and other equipment. U.S. Electrical Motor: 2 hp, 3450 rpm, 208-230/460 V, 9.0-8.0/4.0 amps, 60 Hz, 3 phase. Ports: 1/2 in. FNPT fittings. Overall dimensions: 3 ft. 3 in. L x 2 ft. 1 in. W x 4 ft. 5 in. H.

Product Details

  • Stock No: SKFI036.4
  • Manufacturer: MOKON
  • Model: SM7A00G5
  • Serial Number: 16046

Previous Refrigerant

  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 2
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 9.0-8.0/4.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 25
  • Height (Inches): 53

Additional Product Details

  • Known Issues or Problems: Does not have heating capability.

MOKON Cold Water Circulating Unit

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed