Mokon Water Heater

Mokon Water Heater

Mokon Water Heater. Model: XS4A24CI. S/N: 29494. Heater: 24 KW, 30.1 amps, FLA: 34.2, Max temperature: 250 °F. Inlets/outlets: (2) 1-1/2 in., (1) 1/2 in. Baldor motor: 3 hp, 3450 rpm, 208-230/460 V, 8/4 amps, 60 Hz, 3 phase. MP pump. Model: 26330, S/N: 94A1342. Inlet: 2 in.; outlet: 1-1/2 in. Capacity: 80 gpm to 60 psi. Overall dimensions: 37 in. L x 26 in. W x 43 in. H. (ACN30)

Product Details

  • Product ID: 226
  • Stock No: SNBB429.3a
  • Manufacturer: Mokon Duratherm
  • Model: XS4A24CI
  • Serial Number: 29494
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Mokon Water Heater. Model: XS4A24CI. S/N: 29494. Heater: 24 KW, 30.1 amps, FLA: 34.2, Max temperature: 250 °F. Inlets/outlets: (2) 1-1/2 in., (1) 1/2 in. Baldor motor: 3 hp, 3450 rpm, 208-230/460 V, 8/4 amps, 60 Hz, 3 phase. MP pump. Model: 26330, S/N: 94A1342. Inlet: 2 in.; outlet: 1-1/2 in. Capacity: 80 gpm to 60 psi. Overall dimensions: 37 in. L x 26 in. W x 43 in. H. (ACN30)
  • manufacturer: Mokon Duratherm
  • model: XS4A24CI
  • name: Mokon Water Heater
  • product_id: 226
  • serial_number: 29494
  • stock_no: SNBB429.3a

Mokon Water Heater