Morris and Associates Remote Water Chiller - 85 Tons – 276 Sq. Ft.

Morris and Associates Remote Water Chiller - 85 Tons – 276 Sq. Ft.

Morris and Associates Remote Water Chiller. Model: WC-125HV-2000HSS. Approximate capacity: 85 Tons. Refrigerant: ammonia. Tube material: 316 stainless steel. Heat transfer surface area: approx. 276.47 sq. ft. Number of passes: 9. Number of tubes: 18. Tube dimensions: 2-7/8 in. dia. x 20 ft. 5 in. L. Tube volume: 123 gallons. MAWP @ 200°F: 210 psi. Bell & Gossett Centrifugal Pump, Model: 60, Baldor Industrial Motor, 2 hp. Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 2 in. dia. NPT fitting. Outlets: (1) 2 in. dia. NPT fitting, (1) 3 in. dia. suction port (refrigerant). Previously owned and operated by Wampler Foods. Overall dimensions: 23 ft. 3 in. L x 3 ft. 7-1/2 in. W x 5 ft. 10 in. H.(ACN790)

Product Details

  • Product ID: 5020
  • Stock No: JJWV001.
  • Manufacturer: Morris and Associates
  • Model: WC-125HV-2000HSS
  • Serial Number: WC-992-685

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From: Wampler Foods
  • Known Issues or Problems:

All fields

  • 19_inlets__outlets_description: Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 2 in. dia. NPT fitting. Outlets: (1) 2 in. dia. NPT fitting, (1) 3 in. dia. suction port
  • 19_mawp_psi_at_temp: 210 psi @ 200°F
  • 19_national_board_number: 312
  • 19_number_of_passes: 9
  • 19_number_of_tubes: 18
  • acn: 790
  • description: Morris and Associates Remote Water Chiller. Model: WC-125HV-2000HSS. Approximate capacity: 85 Tons. Refrigerant: ammonia. Tube material: 316 stainless steel. Heat transfer surface area: approx. 276.47 sq. ft. Number of passes: 9. Number of tubes: 18. Tube dimensions: 2-7/8 in. dia. x 20 ft. 5 in. L. Tube volume: 123 gallons. MAWP @ 200°F: 210 psi. Bell & Gossett Centrifugal Pump, Model: 60, Baldor Industrial Motor, 2 hp. Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 2 in. dia. NPT fitting. Outlets: (1) 2 in. dia. NPT fitting, (1) 3 in. dia. suction port (refrigerant). Previously owned and operated by Wampler Foods. Overall dimensions: 23 ft. 3 in. L x 3 ft. 7-1/2 in. W x 5 ft. 10 in. H.(ACN790)
  • heat_transfer_surface_area: 276.47
  • height_inches: 10
  • length_inches: 279
  • manufacturer: Morris and Associates
  • model: WC-125HV-2000HSS
  • motors: 1
  • motor_amps: 6.5-6.2/3.1
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 2
  • motor_included_yesno: yes
  • motor_manufacturer: Baldor
  • motor_phases: 3
  • motor_rpm: 1725
  • motor_voltage: 208- 230/460
  • name: Morris and Associates Remote Water Chiller - 85 Tons – 276 Sq. Ft.
  • product_id: 5020
  • product_purchased_from: Wampler Foods
  • serial_number: WC-992-685
  • stock_no: JJWV001.
  • tube_diameter_inches: 2.875
  • tube_length_inches: 245
  • tube_material: 316 stainless steel
  • width_inches: 43.5

Morris and Associates Remote Water Chiller - 85 Tons – 276 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed