Morris & Associates Water Chiller - 85 Ton - 282 Sq. Ft.

Morris & Associates Water Chiller - 85 Ton - 282 Sq. Ft.

Morris & Associates Water Chiller. Model: WRC-RA-2000HSS. Rated capacity: 85 Tons. Tube material: 304 stainless steel. Number of passes: 9 per circuit, there are two, separate circuits for water. Heat transfer surface area: 282 sq. ft. Tube volume: 132 gallons. Tube dimensions 3 in. dia. x 20 ft. MAWP: 150 PSI @ 200ºF, Re-Certified by Stainless Steel Fabrications, Inc. R3398, 8-1997, 4043, Max WP: 150 PSI @ 200ºF. Shell thickness: 0.500 in. Head thickness: 0.375 in. Inlets: (1) 3 in. dia. S-line fittings, (1) 1 in. dia. port. Outlets: (1) 3 in. dia. S-line fitting, (3) 2 in. dia. ports, (1) 1 in. dia. port. Overall dimensions: 21 ft. 6 in. L x 2 ft. 8 in. W x 4 ft. 7 in. H.(ACN790).

Product Details

  • Stock No: KWBF151.11
  • Manufacturer: Morris and Associates
  • Model: WRC-RA-2000HSS
  • Serial Number: 030-0079

Chiller Details

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 258
  • Width (Inches): 32
  • Height (Inches): 55
  • ACN: 790

Additional Product Details

Morris & Associates Water Chiller - 85 Ton - 282 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed