Morris & Associates Water Chiller – 85 Tons – 282 Sq. Ft.

Morris & Associates Water Chiller – 85 Tons – 282 Sq. Ft.

Morris & Associates Water Chiller. Model: WRC-RA-2000HSS. Rated capacity: 85 Tons. Tube material: 304 stainless steel. Number of passes: 9 per circuit. There are two, separate circuits for water. Heat transfer surface area: 282 sq. ft. Tube volume: 132 gallons. Tube dimensions 3 in. dia. x 20 ft. MAWP: 150 PSI @ 200ºF, Head thickness: 0.375 in. Inlets: (1) 3 in. dia. S-line fittings, (1) 1 in. dia. port. Outlets: (1) 3 in. dia. S-line fitting, (3) 2 in. dia. ports, (1) 1 in. dia. port. Overall dimensions: 21 ft. 6 in. L x 2 ft. 8 in. W x 4 ft. 7 in. H.(ACN790).

Product Details

  • Product ID: 9832
  • Stock No: KWBF155.12a
  • Manufacturer: Morris and Associates
  • Model: WRC-RA-2000 HSS
  • Serial Number: 028-1079
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 258
  • Width (Inches): 32
  • Height (Inches): 55
  • Weight (LBS):
  • ACN: 790

All fields

  • 18_heat_transfer_surface_area: 282
  • 26_chiller_type: Shell & Tube Heat Exchangers
  • 26_tons_of_refrigeration: 85
  • 55_heat_exchanger_description: Tube material: 304 stainless steel. Number of passes: 9 per circuit. There are two, separate circuits for water. Heat transfer surface area: 282 sq. ft. Tube volume: 132 gallons. Tube dimensions 3 in. dia. x 20 ft. MAWP: 150 PSI @ 200ºF, Head thickness: 0.375 in.
  • 55_high_side_refrigeration_equ: No
  • 55_surge_drum_included: No
  • acn: 790
  • ammonia_r717__nh3_compatable: Yes
  • chiller_type: Shell & Tube Heat Exchangers
  • description: Morris & Associates Water Chiller. Model: WRC-RA-2000HSS. Rated capacity: 85 Tons. Tube material: 304 stainless steel. Number of passes: 9 per circuit. There are two, separate circuits for water. Heat transfer surface area: 282 sq. ft. Tube volume: 132 gallons. Tube dimensions 3 in. dia. x 20 ft. MAWP: 150 PSI @ 200ºF, Head thickness: 0.375 in. Inlets: (1) 3 in. dia. S-line fittings, (1) 1 in. dia. port. Outlets: (1) 3 in. dia. S-line fitting, (3) 2 in. dia. ports, (1) 1 in. dia. port. Overall dimensions: 21 ft. 6 in. L x 2 ft. 8 in. W x 4 ft. 7 in. H.(ACN790).
  • halocarbon_freon__r22_compatab: No
  • heat_transfer_surface_area: 282
  • height_inches: 55
  • length_inches: 258
  • manufacturer: Morris and Associates
  • model: WRC-RA-2000 HSS
  • name: Morris & Associates Water Chiller – 85 Tons – 282 Sq. Ft.
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 9832
  • serial_number: 028-1079
  • stock_no: KWBF155.12a
  • tons_of_refrigeration: 85
  • width_inches: 32

Morris & Associates Water Chiller – 85 Tons – 282 Sq. Ft.