Morris / ITT Goulds RX Heavy Slurry Pump

Morris / ITT Goulds RX Heavy Slurry Pump

Morris / ITT Goulds RX Heavy Slurry Pump Model: 2RX. S/N: M-21058. The Goulds RX side-suction slurry pumps are designed for handling highly abrasive slurries. The suction/discharge ports can be rotated into different positions for ease of installation. Unit features replaceable wear liners, heavy duty frame, external impeller adjustments, etc. Common applications include: bauxite, wet process cement, lime slurry, dust collection systems, sand, chemical sludges, plate wastes, etc. The pump size 2x4x15.5 pumps up to 250 GPM at 250 feet of head (1750 RPM max). Westinghouse Life-Line T Motor, 15 HP, 1755 RPM, 230/460V, 39/19.5 amps, 60 Hz, 3-phase. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 49 in. L x 28 in. W x 44-1/2 in. H. (ACN377).

Product Details

  • Stock No: MRD653.a
  • Manufacturer: Morris
  • Model: 2RX
  • Serial Number: M-21058

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 250
  • Max Speed RPM: 1750
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 15
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 39/19.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 28
  • Height (Inches): 44.5
  • ACN: 377

Additional Product Details

Morris / ITT Goulds RX Heavy Slurry Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed