Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon | R22) Refrigeration, 50 Ton Day)

Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon | R22) Refrigeration, 50 Ton Day)

Morris & Associates Nugget Ice Machine NIM-125HV-50. Serial #: 1481-1094. 460V 3 PH, Vilter Compressor VMC 350ES, 125HP motor, dual screw ice chute with 2HP motors, IHP reservoir motor. 54"W x 20"L x 11'4'H. Weight 12,000 LBS.

Product Details

  • Product ID: 13701
  • Stock No: NSF19-02
  • Manufacturer: Morris
  • Model: NIM-125HV-50
  • Serial Number: 1481-1094

Ice Maker Details

  • Type of Ice: Chunk Ice
  • Ice Production per Day (Tons): 50
  • Control Panel Included? Yes
  • Hopper/Auger Included? No
  • Included Refrigeration Equipment Description: Vilter Compressor VMC 350ES, 125HP motor
  • Ice Maker Accessory? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 54
  • Height (Inches): 156
  • Weight (LBS): 12000

Additional Product Details

  • Spec Sheet Available: No

Morris NIM-125HV-50 Chunk Ice Maker (Halocarbon (Freon | R22) Refrigeration, 50 Ton Day)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed