Motors 7-½ HP

Motors 7-½ HP

Lincoln Motor, 7.5 hp, 230/460 volt, 60 cycles, 1,750 rpm. S/N 739774.

Product Details

  • Product ID: 603-02
  • Stock No: SPGP010.a-02
  • Manufacturer: Lincoln

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60

Dimensions:

Additional Product Details

Motors 7-½ HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed