Motors 7-½ HP

Motors 7-½ HP

Siemens Motor, 7.5 hp, 19.9/10.0 amps, 1,750 rpm, 230/460 volt.

Product Details

  • Product ID: 603-03
  • Stock No: SPGP010.a-03
  • Manufacturer: Siemens

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 19.9/10.0

Dimensions:

Additional Product Details

Motors 7-½ HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed