Motortronics 500 HP Soft Start 480V

Motortronics 500 HP Soft Start 480V

Motortronics Inc. 500 HP Soft Start . Model MS2-48500-NX1. SN 877. Refrigeration Area Panel PP1 - 4, soft start lot 455. 500 hp. Overall dimensions: 31 in. L x 14 in. W x 42 in. H.

Product Details

  • Stock No: PMI14
  • Manufacturer: Motortronics
  • Model: MS2-48500-NX1
  • Serial Number: 877

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Soft Motor Starter

Previous Refrigerant

Motor Details

  • # Motors: 0
  • Motor Manufacturer: Motortronics
  • Motor Horsepower(HP): 500
  • Motor Voltage: 480
  • Motor Amps: 690

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 14
  • Height (Inches): 42

Additional Product Details

Motortronics 500 HP Soft Start 480V

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed