Mounting Base for Vilter 448 Compressor – 125 HP

Mounting Base for Vilter 448 Compressor – 125 HP

Used Mounting Base for Vilter 448 Compressor. Includes motor, base, fan guard, and control box with NEMA size 4 starter. Lincoln Lincguard motor: 125 HP, 1770 RPM, 460V, 144 amps, 3-phase, 60 Hz, 405T frame, part winding start. The compressor package was removed in running condition and the compressor part was sold.

Product Details

  • Product ID: 13555
  • Stock No: DBPC056B
  • Manufacturer: Vilter
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems: The compressor package was removed in running condition and the compressor part was sold.

All fields

  • 03_compressor_included: No
  • 03_compressor_type: Reciprocating
  • 03_micro_control_panel_inlclu: Yes
  • 03_motor_starter_included: Yes
  • 03_motor_starter_manufactu: NEMA
  • 03_motor_starter_type: Soft Starter
  • 03_oil_separator_included: No
  • 03_package_included: No
  • 03_stage_type: High Stage
  • ammonia_r717__nh3_compatable: Yes
  • description: Used Mounting Base for Vilter 448 Compressor. Includes motor, base, fan guard, and control box with NEMA size 4 starter. Lincoln Lincguard motor: 125 HP, 1770 RPM, 460V, 144 amps, 3-phase, 60 Hz, 405T frame, part winding start. The compressor package was removed in running condition and the compressor part was sold.
  • halocarbon_freon__r22_compatab: Yes
  • known_issues_or_problems: The compressor package was removed in running condition and the compressor part was sold.
  • manufacturer: Vilter
  • motor_amps: 144
  • motor_frame_size: 405T
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 125
  • motor_included_yesno: yes
  • motor_manufacturer: Lincoln
  • motor_phases: 3
  • motor_rpm: 1770
  • motor_voltage: 460
  • name: Mounting Base for Vilter 448 Compressor – 125 HP
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 13555
  • stock_no: DBPC056B

Mounting Base for Vilter 448 Compressor – 125 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed