Moyno 6M4 Progressing Cavity Pump

Moyno 6M4 Progressing Cavity Pump

Moyno 6M4 Progressing Cavity Pump. Model: 6M4. S/N: AS53027. Stainless steel pump body. Maximum rpm: 1050. Final rpm: 434. Enclosed motor, 10 hp, 1735 rpm, 230/460 V, 27/13.5 amps, 3 phase. Pulley ratio: 4 to 1. The Moyno progressive cavity pump is a single screw rotary pump. The pumping action is created by the single helical rotor rolling eccentrically in the double threaded helix of the stator (nitrile). Typical applications include high-pressure water, pastes & gels, food, wastes & by-products, chemical feed & sampling, and coolants & lubricants. Inlets: (1) 3 in. diameter, flange: 7 ½ in. diameter with (4) thru-holes at a center-to-center distance of 6 in. Outlets: (1) 2 in. NPT (male). Overall dimensions: 6 ft. L x 3 ft. in. W x 2 ft. 3 in. H. (ACN104)

Product Details

  • Product ID: 2059
  • Stock No: SPPP770.2
  • Manufacturer: Moyno
  • Model: 6M4
  • Serial Number: AS53027

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 8.5
  • Max Speed RPM: 1050
  • Maximum Pressure MAWP (PSI): 87
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 7.5
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: NPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 10
  • Motor RPM: 1735
  • Motor Voltage: 230/460
  • Motor Amps: 27/13.5
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 36
  • Height (Inches): 27
  • ACN: 104

Additional Product Details

  • Year of Manufacture: 1993

Moyno 6M4 Progressing Cavity Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed