Moyno Progressing Cavity Pump

Moyno Progressing Cavity Pump

Moyno Progressing Cavity Pump. Model: 3M6 SSQ. S/N: AS31867. Moyno pumps use a single rotating element to generate positive displacement progressing cavities which deliver predictable, uniform, continuous flow. Moyno pumps offer accurate, repeatable flows. Inlets: (1) 4 in. dia. suction port with a 125 lb ANSI flange. Outlets: (1) 2 in. dia. FNPT fitting. Overall dimensions: 94 in. L x 22-1/2 in. W x 18 in. H. (ACN278).

Product Details

  • Product ID: 2070
  • Stock No: MP-104
  • Manufacturer: Moyno
  • Model: 3M6 SSQ
  • Serial Number: AS31867

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 44
  • Max Speed RPM: 900
  • Minimum Temperature (F): 70
  • Maximum Temperature (F): 200
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: ANSI Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 94
  • Width (Inches): 22.5
  • Height (Inches): 18
  • ACN: 278

Additional Product Details

Moyno Progressing Cavity Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed