Moyno SJ710N3 Positive Displacement Pump (2 HP, 34 GPM Max)

Moyno SJ710N3 Positive Displacement Pump (2 HP, 34 GPM Max)

Moyno Progressive Cavity Positive Displacement Pump. Type SJ710N3. Serial: 30/127804. Ports: 3 in. Baldor electric motor: 2 HP, 230/460V, 1725 RPM. US Series 3000 Gear Reduction Drive: ratio 5:1 (345 final RPM). This pump was test run with water and the flow rate was approximately 34 GPM.

Product Details

  • Stock No: TASP186
  • Manufacturer: Moyno
  • Model: SJ710N3
  • Serial Number: 30/127804

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 34
  • Drive Ratio: 0.5
  • Max Speed RPM: 345
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 5.6/2.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145TC

Dimensions:

Additional Product Details

Moyno SJ710N3 Positive Displacement Pump (2 HP, 34 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed