Moyno Progressive Cavity Pump and Feed Hopper

Moyno Progressive Cavity Pump and Feed Hopper

Moyno Progressive Cavity Pump and Feed Hopper. Type: CDO. Frame: IL8. Serial No: A-8032-I. Estimated flowrate for the model 1L8: 80-90 gpm at 87 PSI with proper HP/RPM. Motor: Leeson 10HP, 208-230/460V, 60Hz, 3-phase (7.5HP, 190/380V, 50Hz, 3-Phase). Service Factor: 1.15. Frame: 215T. Enclosure: TEFC. Date: K2004. Auger diameter: 4 in. Pump Inlet/Outlet Dimensions: 4 in. / 3 in. (E)

Product Details

  • Product ID: 12491
  • Stock No: AANF118.8.
  • Manufacturer: Moyno
  • Model: 1L8
  • Serial Number: A-8032-I

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 200
  • Minimum Temperature (F): 14
  • Maximum Temperature (F): 350
  • Maximum Pressure MAWP (PSI): 225
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 10
  • Motor Voltage: 208-230/460
  • Motor Amps: 26.7-25.2/12.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T

Dimensions:

Additional Product Details

Moyno Progressive Cavity Pump and Feed Hopper

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed