Moyno (Robbins & Myers) Progressive Cavity Pump

Moyno (Robbins & Myers) Progressive Cavity Pump

Moyno (Robbins & Myers) Progressive Cavity Pump. Model: B1C CDQ 2AAA. Flow rate for new pump is 7.2 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Electric Industrial Motor, 0.75 hp, 1750 rpm, 90 V, 7 A. Nord Gear, ratio: 3.60, 486 final rpm. Screw dimensions: 7 in. L x 1-1/2 in. dia. Inlets. Moyno pumps offer a single rotating element that delivers uniform and continuous flow. Output is smooth and uniform at any speed. Delivery is steady even at low flow conditions.: (1) 2 in. dia. ANSI 125 lb flange. Outlets: (1) 1 in. dia. ANSI 125 lb flange. Overall dimension 4 ft. 1 in. L x 10 in. W x 1 ft. 1 in. H.(ACN43).

Product Details

  • Product ID: 7655
  • Stock No: HDPH001
  • Manufacturer: Moyno
  • Model: B1C CDQ 2AAA
  • Serial Number: GSA250462

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 7.2
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type:
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: ANSI Flange
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1750
  • Motor Voltage: 90
  • Motor Amps: 7
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size: 56C

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 10
  • Height (Inches): 13
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN: 43

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Moyno (Robbins & Myers) Progressive Cavity Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed